Shop RAILHEAD GEAR
See all product information
Create Account
Paws System Vehicle Tag Kit
- Mfr # RH-VTAG KIT
- Zoro # G716117839
product price:Â
$
2,201.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Overall Length
12 in
Overall Width
10 in
Includes
Audio Indicator, Harness Cable, Open Wire Adapter, Vehicle Tag
Compatible with Manufacturer Model Number
RH-PTAG KIT, RH-ZTAG KIT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH-VTAG KIT
- Zoro #
- G716117839
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Overall Height
- 7 in
- Overall Length
- 12 in
- Overall Width
- 10 in
Details
- Item
- Vehicle Tag Kit
- Includes
- Audio Indicator, Harness Cable, Open Wire Adapter, Vehicle Tag
- Compatible with Manufacturer Model Number
- RH-PTAG KIT, RH-ZTAG KIT
- Compatible Pump Manufacturer Part Number
- RH-PTAG KIT, RH-ZTAG KIT
- For Use with Mfr Model Number
- RH-PTAG KIT, RH-ZTAG KIT
- Compatible Manufacturer Part Number
- RH-PTAG KIT, RH-ZTAG KIT
- Compatible Manufacturer Model Number
- RH-PTAG KIT, RH-ZTAG KIT
- Compatible with Mfr. Model No.
- RH-PTAG KIT, RH-ZTAG KIT
- Compatible Mfr. Model Number
- RH-PTAG KIT, RH-ZTAG KIT
Description
Paws System Vehicle Tag Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.