Paws System Vehicle Tag
- Mfr # RH-VTAG
- Zoro # G916117912
product price:Â
$
1,722.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 3/8 in
Overall Length
7 in
Overall Width
3 1/4 in
Compatible with Manufacturer Model Number
RH-PTAG, RH-ZTAG
Compatible Pump Manufacturer Part Number
RH-PTAG, RH-ZTAG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-VTAG
- Zoro #
- G916117912
- UPC #
- -
- Country of Origin
- Slovakia
- Item
- Vehicle Tag
- Compatible with Manufacturer Model Number
- RH-PTAG, RH-ZTAG
- Compatible Pump Manufacturer Part Number
- RH-PTAG, RH-ZTAG
- For Use with Mfr Model Number
- RH-PTAG, RH-ZTAG
- Compatible Manufacturer Part Number
- RH-PTAG, RH-ZTAG
- Compatible Manufacturer Model Number
- RH-PTAG, RH-ZTAG
- Compatible with Mfr. Model No.
- RH-PTAG, RH-ZTAG
- Compatible Mfr. Model Number
- RH-PTAG, RH-ZTAG
Dimensions
- Overall Height
- 3 3/8 in
- Overall Length
- 7 in
- Overall Width
- 3 1/4 in
Description
Paws System Vehicle Tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.