This item is Discontinued.

Railhead Gear Railroad Blue Light Flag, 11-1/4" H, 7-3/4" L, 2-3/4" W, Blue M900-SB-HM

Railroad Blue Light Flag, 11-1/4" H, 7-3/4" L, 2-3/4" W, Blue (Discontinued)

  • Mfr # M900-SB-HM
  • Zoro # G3718246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M900-SB-HM
Zoro #
G3718246
UPC #
817904011656
Country of Origin
United States

Dimensions

Height
11-1/4"
Length
7-3/4"
Width
2-3/4"
Head Dia.
7-1/4"
Overall Length
7-3/4"
Overall Height
11-1/4"

Details

Item
Railroad Blue Light Flag
Color
Blue
Includes
Handle and Magnet
Mounting
Magnetic
Flashes per Minute
60
Power Source
Solar
Lens Design
Fresnel
Lens Material
Polycarbonate
Battery Type
Lithium-ion
Run Time
80 hr
Lamp Type
LED
Lamp Life
43,800 hr
Lamp Color
Blue
Light Setting
Flashing

Description

Railroad Blue Light Flag, Lamp Type LED, Lens Design Fresnel, Mounting Magnetic, Power Source Solar, Flashes per Minute 60, Includes Handle and Magnet, Lamp Life 43,800 hr, Overall Height 11-1/4 In., Overall Length 7-3/4 In., Overall Width 2-3/4 In., Lens Material Polycarbonate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.