Shop RAILHEAD GEAR
See all product information
Create Account
Rechargeable Safety Light, Red, LED
- Mfr # RCH-M25-R
- Zoro # G322378877
product price:Â
$
55.79
/ea
Key Features
Includes Batteries
Batteries Included
Features
Fits in your Pocket More Comfortably than Ever Before, New Integrated Magnets - 2X As Strong Earlier Generations, Updated Circuitry for upto 50% Longer Battery Life
Light Operating Mode
Flashing
Housing Color
Red
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCH-M25-R
- Zoro #
- G322378877
- UPC #
- 817904015401
- Country of Origin
- China
- Includes Batteries
- Batteries Included
- Features
- Fits in your Pocket More Comfortably than Ever Before, New Integrated Magnets - 2X As Strong Earlier Generations, Updated Circuitry for upto 50% Longer Battery Life
- Light Operating Mode
- Flashing
- Housing Color
- Red
- Light Source
- LED
- IP Rating
- IPX6
- Includes
- Strap and Magnet
- Lens Color
- Red
- Mounting Mechanism
- Magnet
- Number of Batteries
- 2
- Item
- Red LED Rechargeable Safety Light
Dimensions
- Overall Depth
- 1 3/8 in
- Overall Width
- 3 3/8 in
- Battery Size
- AA
- Wire Rope Length
- 3 3/16 in
- Overall Length
- 3 3/16 in
- Length
- 3 3/16 in
- Fits Chest Size
- Fits in your Pocket More Comfortably than Ever Before, New Integrated Magnets - 2X As Strong Earlier Generations, Updated Circuitry for upto 50% Longer Battery Life
Description
Red LED Rechargeable Safety Light
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.