This item is Discontinued.

Railhead Gear Temp Job Site Light, 277V, 90W, 11000L KE-FLD90

Temp Job Site Light, 277V, 90W, 11000L (Discontinued)

  • Mfr # KE-FLD90
  • Zoro # G6635867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FLD90
Zoro #
G6635867
UPC #
817904011182
Country of Origin
China

Dimensions

Cord Length
3 ft.
Cord Length - Job Site Lighting
3 ft
Job Site Lighting Max. Height
8-1/2"
Max. Extension Height
8 1/2 in

Details

Color
Silver
Light Distribution
Flood
Lamp Type
LED
IP Rating
IP65
Features
Replaces 250W HID Fixture, 48 Pieces LED Quantity, 4500-5500K Color Temperature, 95 lm/W Light Efficiency, 1.8 A Output Current
Lighting Technology
LED
Lamp Included
Yes
Item
Temporary Job Site Light
Light Distribution - Job Site Lighting
Flood
Replacement Lamp
250W
Rated Life
50,000 hr
Base Style
Yoke
Voltage
100 to 277V AC
Lamp Watts
90
Power Source - Job Site Lighting
Corded (AC)
Item - Job Site Lighting
Temporary Job Site Light
Lumens
8900 to 11,000
Safety Rated
Not Safety Rated
Type - Job Site Lighting
Yoke
Number of Lamp Heads
1
Standards
CE, ETL

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.