Shop RAILHEAD GEAR
See all product information
Create Account
Traffic Barricade Light, HDPE, Red
- Mfr # M900-SR-2M
- Zoro # G722603739
product price:Â
$
88.35
/ea
Key Features
Power Source
Solar
Lamp Type
LED
Flashes per Minute
60
Standards
ITE, NCHRP-350
Includes
Handle, Magnets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M900-SR-2M
- Zoro #
- G722603739
- UPC #
- -
- Country of Origin
- China
- Item
- Traffic Barricade Light
- Power Source
- Solar
- Lamp Type
- LED
- Flashes per Minute
- 60
- Standards
- ITE, NCHRP-350
- Includes
- Handle, Magnets
- Lens Material
- Polycarbonate
- Mounting
- Hanging Hook, Magnetic
- Light Patterns Included
- Flashing
- Features
- High-Efficiency Solar Panels, Internal Tilt Switch, Photocell Activated
- Lamp Life
- 43,800 hr
- Body Material
- HDPE
- For Use With Product Type
- Traffic Barricades
- Operation Modes
- Dusk-to-Dawn
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Dimensions
- Overall Height
- 13 13/16 in
- Overall Length
- 8 1/8 in
- Overall Width
- 3 1/8 in
- Wire Rope Length
- 8 1/8 in
- Length
- 8 1/8 in
- Fits Chest Size
- High-Efficiency Solar Panels, Internal Tilt Switch, Photocell Activated
Description
Traffic Barricade Light, For Use With Product Type Traffic Barricades, Lamp Type LED, Light Patterns Included Flashing, Light Color Red, Mounting Hanging Hook, Magnetic, Power Source Solar, Meets MUTCD Requirements No, Body Material HDPE, Flashes per Minute 60, Includes Handle, Magnets, Lamp Life 43,800 hr, Overall Height 13 13/16 in, Overall Length 8 1/8 in, Overall Width 3 1/8 in, Standards ITE, NCHRP-350, Battery Chemistry Lithium, Compatible with Manufacturer Model Number Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.