Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Green, LED, 2 AA Batteries

  • Mfr # M25-G

  • Zoro # G5943847


product price: $34.29
/ea

Key Features

Length
60 in
Width
3 1/4 in
Depth
3 1/2 in
Color
Green
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25-G
Zoro #
G5943847
UPC #
817904010253
Country of Origin
China

Dimensions

Length
60 in
Width
3 1/4 in
Depth
3 1/2 in
Height
2 in
Diameter
3 in
Overall Depth
3 3/16 in
Overall Width
3 13/32 in
Battery Size
AA
Overall Diameter
3 in
Overall Length
1 13/32 in

Details

Item
Warning Light
Color
Green
Lamp Type
LED
Includes
Lens Tool
Features
Compact Design, High-Visibility Settings
Flashes per Minute
120
Power Source
Battery
Mounting
Magnetic
Lens Material
Acrylic
Rating
IP65
Housing Material
ABS
Lens Design
Triangle
Number of Batteries
2
Battery Burn Time
80 hr
Safety Rated
Not Safety Rated
Flashlight Battery Type
Alkaline
Body Color
Green
Flashlight Body Material
Plastic
Rechargeable
No
Lighting Technology
LED
Product Type
Warning Light
IP Rating
IP66
Lens Color
Green
Drop Rating
3 m
Number of Lamps
4
Light Source
LED
Includes Batteries
No Batteries
Light Operating Mode
Flashing
Runtime
180 hr
Lens Shape
Pyramid
Mounting Mechanism
Magnet

Description

Warning Light, Color Green, Lamp Type LED, Flashes per Minute 120, Lens Design Triangle, Lens Material Acrylic, Housing Material ABS, Mounting Magnetic, Rating IP65, Power Source Battery, Width 3 1/4 in, Depth 3 1/2 in, Height 2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.