Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Red, LED, 2 AA Batteries, Rating: IP66

  • Mfr # M26-R

  • Zoro # G5297643


product price: $27.59
/ea

Key Features

Length
1.7 in
Width
3 3/4 in
Depth
3 3/4 in
Color
Red
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M26-R
Zoro #
G5297643
UPC #
817904010277
Country of Origin
China

Dimensions

Length
1.7 in
Width
3 3/4 in
Depth
3 3/4 in
Height
2 in
Diameter
3 1/2 in
Battery Size
AAA
Overall Width
3 3/4 in
Overall Depth
3 in
Overall Diameter
3 1/2 in
Overall Length
1 11/16 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Includes
Strap
Features
Integrated Photocell Switch, 24 Hour Operation with Photocell Off, Photocell On-On at Dusk off at Dawn, Pyramid Design, Triple Flashing Pattern
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mounting
Magnetic
Lens Design
Dome
Operating Temp.
0 Degrees to 50 Degrees C
Rating
IP66
Lamp Life
15,000 hr
Flashes per Minute
120
Current Drawn
0.25A AC
Power Source
Battery
Number of Batteries
2
Rechargeable
No
Battery Burn Time
80 hr
Flashlight Body Material
Plastic
Water Penetration Rating
IP66
Flashlight Battery Type
Alkaline
Body Color
RED
Safety Rated
Not Safety Rated
Lighting Technology
LED
Product Type
Warning Light
Lens Color
Red
Drop Rating
3 m
IP Rating
IP67
Requires Base
Base Not Required
Operating Temperature - Maximum
50 Degrees C
Mounting Mechanism
Magnet
Number of Lamps
6
Water Resistance
Water Resistant
Lifespan
15,000 hr
Light Source
LED
Light Operating Mode
Flashing
Runtime
100 hr
Lens Shape
Dome
Includes Batteries
No Batteries
Operating Current
0.250 A
Operating Temperature - Minimum
0 Degrees C

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 120, Lamp Life 15,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Magnetic, Operating Temp. 0 Degrees to 50 Degrees C, Rating IP66, Power Source Battery, Current Drawn 0.25A AC, Width 3 3/4 in, Depth 3 3/4 in, Height 2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.