Shop RAILHEAD GEAR
See all product information
Create Account
Wrench, Impact, Super Duty, 1" Drive
- Mfr # KW-40P
- Zoro # G6055417
product price:Â
$
1,435.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1"
Air Inlet
3/8" NPT
Handle Type
Cushion
Duty
Super
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW-40P
- Zoro #
- G6055417
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Drive Size
- 1"
Details
- Item
- Wrench,Impact,Super Duty,1" Drive
- Air Inlet
- 3/8" NPT
- Handle Type
- Cushion
- Duty
- Super
Description
Wrench,Impact,Super Duty,1 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.