Shop GENIUS TOOLS
Create Account
1/2in Dr. Long Anvil Ultra Duty Air Impact Wrench, 700 ft-lb./949 Nm
- Mfr # 4K0952
- Zoro # G423582296
product price:Â
$
368.45
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4K0952
- Zoro #
- G423582296
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive Long Anvil 700 ft-lbs High Torque Power - 4K0952 - Professional Air Impact Wrench SKU: 4K0952. This 1/2in drive long anvil air impact wrench is built for ultra-duty fastening and removal work where reach and torque matter. The twin hammer mechanism helps deliver consistent impact force for loosening stubborn fasteners while maintaining dependable performance. Designed for professional technicians and serious tool users, it runs at 90 psig / 620 kpa and produces up to 700 ft.lb. / 950 Nm of max torque. Forward/reverse switching and a controlled trigger layout support secure operation in busy shop environments. Key Benefits 700 ft.lb. / 950 Nm max torque for stubborn fasteners and heavy-duty work. Twin hammer mechanism supports strong, consistent impacts under repeated use. Runs at 90 psig / 620 kpa for reliable, shop-standard air tool performance. 8,000 rpm free speed helps speed up removal and installation tasks. 1/4in air inlet with 3/8 in. / 10 mm minimum hose compatibility. Forward/reverse control and trigger design enable steady, secure handling. Metal construction is intended for long service life in demanding professional environments. This model is positioned as a value-focused professional-grade tool, designed and made for technicians who need dependable performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.