Wrench, Impact, Super Duty, 1" Drve
- Mfr # 2504B/KW-45G
- Zoro # G6055423
product price:Â
$
1,934.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1"
Free Speed
3,000 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle Grip
Blows per Minute
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2504B/KW-45G
- Zoro #
- G6055423
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Drive Size
- 1"
- Min. Hose Size
- 1/2"
Details
- Item
- Wrench,Impact,Super Duty,1" Drve
- Free Speed
- 3,000 rpm
- Air Inlet
- 1/2" NPT
- Handle Type
- D-Handle Grip
- Blows per Minute
- 600
- Torque Range
- 365 to 2000 ft.-lb.
- Duty
- Super
- Max. Torque
- 2400 ft.-lb.
- Max. Bolt Capacity
- 1-3/4"
Description
Wrench,Impact,Super Duty,1 In. Drve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.