Mens Boot Socks, 65% Cotton, 24 Pair% Polyester, 9% Acrylic 1% Nylon, 1% Lycra, Grey/Black, 6-12 M

  • Mfr # 1200

  • Zoro # G214882109


product price: $8.99
/pk 2, $4.50/ea

Key Features

Gender
Mens
Color
Grey/Black
Material
65% Cotton, 24 Pair% Polyester, 9% Acrylic 1% Nylon, 1% Lycra
Features
2-PK
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200
Zoro #
G214882109
UPC #
733524647870
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Boot Socks
Gender
Mens
Color
Grey/Black
Material
65% Cotton, 24 Pair% Polyester, 9% Acrylic 1% Nylon, 1% Lycra
Features
2-PK

Description

For all day comfort and durability, these midweight Boot Socks with full terry cushion foot and leg with a stay-up welt top are sure to do the trick.


  • 3x1 Stay-Up Welt Top
  • Black Accented Toe, Heel, and Top
  • Full Terry Cushion Foot and Leg
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.