Mens Steel Toe Boot Crew Socks, Cotton, Brown, Large, 1PR
- Mfr # 6124 BR
- Zoro # G323948864
product price:Â
$
8.99
/pr
Key Features
Size
10-13/Large
Color
Brown
Fits Shoe Size
6-12 M
Gender
Mens
Material
80% Cotton, 10% Polypropylene, 10% Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6124 BR
- Zoro #
- G323948864
- UPC #
- 733524667632
- Country of Origin
- United States
Dimensions
- Size
- 10-13/Large
- Fits Shoe Size
- 6-12 M
Details
- Item
- Crew Socks
- Color
- Brown
- Gender
- Mens
- Material
- 80% Cotton, 10% Polypropylene, 10% Nylon
Description
Keep your feet comfy on the job! Designed specifically for steel toe boots with extra cushioning in the heel, foot bottom & top of the toe, this sock provides longer wear and maximum comfort for your feet while standing, walking, hiking, and more! The flat toe seam, plus added arch support helps ensure all day comfort, while helping to move moisture away from the feet - no matter what you're doing.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.