Mens Crew Socks, 50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex, Black, 6-12 M, 1 PR

  • Mfr # 2965 BK

  • Zoro # G714882067


product price:  $11.69
/pr

Key Features

Gender
Mens
Material
50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
Fits Shoe Size
6-12 M
Features
1-PR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2965 BK
Zoro #
G714882067
UPC #
733524286550
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Black
Material
50% Merino Wool, 35% Acrylic, 13% Nylon, 2% Spandex
Features
1-PR

Description

The Do Everything Sock! This Merino Wool Sock providesyear-round comfort with just the right weight tokeepyour feet dry and comfortable on the warmest and coldest days of the year. It features afull terry cushion, stay-up top, flat toe seam and reinforced heel and toe, plus added arch support.


  • Full Terry Cushioned Foot and Leg
  • 3x1 Ribbed Leg with 1x1 Welt Top
  • Flat Toe Seam • Reinforced Heel & Toe with Arch Support
  • Made in the USA
  • Lifetime Guarantee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.