Mens Over-The-Calf Socks, 78% Merino Wool/Acrylic Blend, 14 Pair% Lycra, 6% Elastic, 2% Nylon, 1 PR

  • Mfr # OD 213 OTC

  • Zoro # G314882061


product price:  $8.99
/pr

Key Features

Gender
Mens
Color
Grey/Red
Material
78% Merino Wool/Acrylic Blend, 14 Pair% Lycra, 6% Elastic, 2% Nylon
Features
1-PR
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OD 213 OTC
Zoro #
G314882061
UPC #
733524666505
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Over-The-Calf Socks
Gender
Mens
Color
Grey/Red
Material
78% Merino Wool/Acrylic Blend, 14 Pair% Lycra, 6% Elastic, 2% Nylon
Features
1-PR

Description

These midweight, Over-the-Calf Merino Wool Socks sit just below the knee providing support and insulation for a wide array of outdoor activities. Hitting the slopes? Check. These fit perfect under Ski/Snowboard boots. Going for a Fall hike? You'll love these. No matter your activity of choice, you'll be comfortable thanks to the cushioned foot, built-in arch support, and reciprocated heel &toe. Plus, it's Merino Wool so your feet will stay dry, reducing the odor factor after a long day.


  • Fits Over-the-Calf • Midweight
  • Reciprocated Heel & Toe • Arch Support for All Day Comfort
  • Terry Cushioned Foot • 3x1 Stay-Up Welt Top and Leg
  • Merino Wool Thermoregulates, Wicks Moisture, & Reduces Odor
  • Made in the USA • Lifetime Guarantee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.