Mens Quarter Socks, 85% Cotton, 15% Nylon, White, 6-12 M, 6 PK

  • Mfr # 6068

  • Zoro # G114882070


product price:  $12.95
/pk 6, $2.16/ea

Key Features

Gender
Mens
Color
White
Material
85% Cotton, 15% Nylon
Features
6-PK
Fits Shoe Size
6-12 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6068
Zoro #
G114882070
UPC #
733524913487
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Quarter Socks
Gender
Mens
Color
White
Material
85% Cotton, 15% Nylon
Features
6-PK

Description

Save big on our popular Quarter Socks! These soft, comfortable and durable socks feel great on your feet all day longand are made to keep its shape and size when laundered. Sold in a convenient 6pk bag.


  • Grey, Reciprocated Heel & Toe
  • All Day Comfort and Durability
  • Great Value; 6pr Bag
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.