Mens Therapeutic Crew Socks, 95% Cotton, 3% Nylon, 2% Elastic, Grey, 6-12 M, 2 PK

  • Mfr # 991 GY

  • Zoro # G914882096


product price:  $11.65
/pk 2, $5.83/ea

Key Features

Gender
Mens
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
2-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991 GY
Zoro #
G914882096
UPC #
733524665560
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Therapeutic Crew Socks
Gender
Mens
Color
Grey
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
2-PK

Description

Therapeutic socks to make your life more comfortable! These HealthTrak Therapeutic Crew Socks feature a full terry cushion foot and non-bind comfort top that is excellent for circulation problems, diabetics, sensitive feet, edema, and more! Available in a wide variety of colors to match any occassion.


  • Full Terry Cushion Foot
  • Non-Bind Comfort Top
  • Excellent for: Circulation Problems, Diabetics, Sensitive Feet, Edema
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.