Mens Tube Socks, 85% Cotton, 15% Nylon, Grey, 6-14 Pair M, 3 PK

  • Mfr # 6056

  • Zoro # G614882112


product price:  $10.39
/pk 3, $3.46/ea

Key Features

Gender
Mens
Material
85% Cotton, 15% Nylon
Features
3-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6056
Zoro #
G614882112
UPC #
733524605603
Country of Origin
United States

Dimensions

Fits Shoe Size
6-14 Pair M

Details

Item
Tube Socks
Gender
Mens
Color
Grey
Material
85% Cotton, 15% Nylon
Features
3-PK

Description

A popular choice in athletic wear, Tube Socks have also become a fashion statement due to their all day comfort and classic style. So whether you're lacing up to compete, or just heading out for a casual day on the town, reach for a pair of these versatile socks.


  • Full Terry Cushion Foot
  • All Day Comfort and Durability
  • 1x1 Rib Leg with Stay-Up Welt Top
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.