Mens Tube Socks, 85% Cotton, 15% Nylon, White, 6-12 M, 8 PK

  • Mfr # 8085

  • Zoro # G214882161


product price:  $17.15
/pk 8, $2.14/ea

Key Features

Gender
Mens
Material
85% Cotton, 15% Nylon
Features
8-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8085
Zoro #
G214882161
UPC #
733524940001
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Tube Socks
Gender
Mens
Color
White
Material
85% Cotton, 15% Nylon
Features
8-PK

Description

A popular choice in athletic wear, Tube Socks have also become a fashion statement due to their all day comfort and classic style. So whether you're lacing up to compete, or just heading out for a casual day on the town, reach for a pair of these versatile socks.


  • Full Terry Cushion Foot
  • All Day Comfort and Durability
  • Rib Leg with Stay-Up Welt Top
  • Great Value; 6pr Bag
  • Made in the USA • Lifetime Guarantee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.