Shop RAILROAD SOCK
See all product information
Create Account
Men's Tube Socks - Black, 6PK
- Mfr # 6078
- Zoro # G622969805
product price:Â
$
16.99
/pk of 6, $2.83/ea
Key Features
Gender
Mens
Size
10-13/Large
Material
85% Cotton, 15% Nylon
Fits Shoe Size
6-12 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6078
- Zoro #
- G622969805
- UPC #
- 733524667014
- Country of Origin
- United States
Dimensions
- Size
- 10-13/Large
- Fits Shoe Size
- 6-12 M
Details
- Item
- Socks
- Gender
- Mens
- Material
- 85% Cotton, 15% Nylon
Description
A popular choice in athletic wear, Tube Socks have also become a fashion statement due to their all day comfort and classic style. So whether you're lacing up to compete, or just heading out for a casual day on the town, reach for a pair of these versatile socks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.