Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 8, B, PR

  • Mfr # 635665
  • Zoro # G724877961

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Slip-Resistance Value - SATRA Heel - Dry
0.78
Insole Material
Polyurethane
All-Leather Upper
No
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G724877961
UPC #
885818039677
Country of Origin
Cambodia
Gender
Women's
Slip-Resistance Value - SATRA Heel - Dry
0.78
Insole Material
Polyurethane
All-Leather Upper
No
Oil-Resisting Sole
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Slip-Resistance Value - SATRA Heel - Wet
0.56
Metal Chip-Resisting Sole
Yes
Insulated
No
Style Number
635665
Outsole Material
Rubber
Includes Metatarsal Guard
No
Midsole Material
EVA
Midsole Technology
Impluse.Blast Technology
Construction
Cemented
Upper Material
Microfiber
Closure
Lace Up
Puncture-Resistant Sole
No
Liner Technology
Waterproof Membrane
Includes Shank
Yes
Shank Material
Nylon
Item
Hiker Boot
Toe Cap Material
Composite
Insole Technology
Evercusion(R) Relief
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Footwear Style
Hiker Boot
Waterproof
Yes
Chain Saw Cut-Resistant
No
Color
Black
Ninety-Degree Heel
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Wire Color
Black

Dimensions

Size
8
Overall Height
5 in
Width
B

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.