No Show Socks, 85% Cotton, 15% Nylon, White/Grey, 13-5Y, 6 PK

  • Mfr # 7084

  • Zoro # G714882081


product price: $10.99
/pk 6, $1.83/ea

Key Features

Color
White/Grey
Material
85% Cotton, 15% Nylon
Fits Shoe Size
13-5Y
Features
6-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7084
Zoro #
G714882081
UPC #
733524913807
Country of Origin
United States

Dimensions

Fits Shoe Size
13-5Y

Details

Item
No Show Socks
Color
White/Grey
Material
85% Cotton, 15% Nylon
Features
6-PK

Description

Save big on our popular No Show Socks! These soft, comfortable socks are great for kids who are hard on their feet. It's the perfect balance of comfort and durability, made to keep its shape and size when laundered. Sold in a convenient 6pk bag.


  • Grey, Reciprocated Heel & Toe
  • All Day Comfort and Durability
  • Full Terry Cushion Foot • Stay-Up, Non-Ravel Top
  • Great Value; 6pr Bag
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.