Tube Socks, 85% Cotton, 15% Nylon, White, 13-5Y, 6 PK

  • Mfr # 7020

  • Zoro # G514882151


product price:  $12.59
/pk 6, $2.10/ea

Key Features

Color
White
Material
85% Cotton, 15% Nylon
Features
6-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7020
Zoro #
G514882151
UPC #
733524913845
Country of Origin
United States

Dimensions

Fits Shoe Size
13-5Y

Details

Item
Tube Socks
Color
White
Material
85% Cotton, 15% Nylon
Features
6-PK

Description

This sock has great comfort and durability for kids who are hard on their feet! A popular choice in athletic wear, Tube Socks have also become a fashion statement due to their all day comfort and classic style. So whether you're lacing up to compete, or it's just a casual day, reach for a pair of these versatile socks.


  • Full Terry Cushion Foot & Lower Leg
  • All Day Comfort and Durability
  • Rib Leg with Stay-Up Welt Top
  • Great Value; 6pr Bag
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.