Unisex Crew Socks, 53% Merino Wool, 4 Pair5% Nylon, 2% Spandex, 5-10 W; 4 Pair-7.5 M, 2 PK

  • Mfr # OD 292 MC

  • Zoro # G414882107


product price:  $9.79
/pk 2, $4.90/ea

Key Features

Gender
Unisex
Color
Assorted (Black/Blue/Cyan/Grey/Purple/Grey/& Navy/Purple)
Material
53% Merino Wool, 4 Pair5% Nylon, 2% Spandex
Features
2-PK
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OD 292 MC
Zoro #
G414882107
UPC #
733524666482
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Unisex
Color
Assorted (Black/Blue/Cyan/Grey/Purple/Grey/& Navy/Purple)
Material
53% Merino Wool, 4 Pair5% Nylon, 2% Spandex
Features
2-PK

Description

Designed for Camping, Hunting, &Riding, these Outdoor Micro Crew Socks have a fully cushioned foot and feature a stay-up welt top, and a flat, no-show toe seam for superior comfort. Constructed of soft Merino Wool Blend for just the right mix of comfort and durability. The reciprocated heel and toe, plus added arch support, ensures your adventures last all day.


  • Arch Support for All Day Comfort
  • Full Terry Cushioned Foot
  • 2x2 Stay-Up Welt Top with 4x1 Rib Leg
  • Reciprocated Heel & Toe for Better Fit
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.