Unisex Crew Socks, 70% Cotton, 20% Nylon, 10% Acrylic, White, 5-10 W; 4 Pair-7.5 M, 1 PR

  • Mfr # 624

  • Zoro # G714882142


product price:  $8.65
/pr

Key Features

Gender
Unisex
Color
White
Material
70% Cotton, 20% Nylon, 10% Acrylic
Features
1-PR
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624
Zoro #
G714882142
UPC #
733524006240
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Unisex
Color
White
Material
70% Cotton, 20% Nylon, 10% Acrylic
Features
1-PR

Description

Keep your feet comfy on the job! Designed specifically for steel toe boots with extra cushioning in the heel, foot bottom &top of the toe, this sock provides longer wear and maximum comfort for your feet while standing, walking, hiking, and more! The flat toe seam, plus added arch support helps ensure all day comfort, while helping to move moisture away from the feet - no matter what you're doing.


  • Flat Toe Seam & Extra Cushion in the Foot Bottom, Heel, & Top of the Toe
  • 3x1 Ribbed Leg with Stay-Up Welt Top
  • Arch Support for All Day Comfort
  • Reciprocated Heel & Toe for Better Fitment
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.