Womens Boot Socks, 72% Merino Wool/Acrylic Blend, 24 Pair% Nylon, 4 Pair% Elastic, Carolina Blue

  • Mfr # 667 BL

  • Zoro # G614882136


product price: $17.15
/pk 2, $8.58/ea

Key Features

Gender
Womens
Material
72% Merino Wool/Acrylic Blend, 24 Pair% Nylon, 4 Pair% Elastic
Features
2-PK
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667 BL
Zoro #
G614882136
UPC #
733524666246
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Boot Socks
Gender
Womens
Color
Carolina Blue
Material
72% Merino Wool/Acrylic Blend, 24 Pair% Nylon, 4 Pair% Elastic
Features
2-PK

Description

This is the perfect sock for a cold day! As the name implies, these socks are warm*. Certainly warm enough for you to brave the winter months in style and comfort. Made with comfort in mind, it has a nylon-reinforced reciprocated heel &toe, a flat toe seam, fully-cushioned foot and lower leg, plus a 3x1 welt top to eliminate unraveling. Includes 1 solid fashion color and 1 grey with matching color foot &top. *Disclaimer: Not actually tested in Antarctica it's tough to get a travel visa. But they will keep your toes toasty this winter.


  • Nylon-Reinforced, Reciprocated Heel & Toe
  • Fully-Cushioned Foot & Lower Leg
  • Flat-Toe Seam & 3x1 Welt Top
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.