Zoro Homepage

Womens Crew Socks, 36% Cotton, 24% Polyester, 28% Nylon, 2% Spandex, Black/Grey/Navy/Print, 2 PK

  • Mfr # 643

  • Zoro # G314882153


product price: $15.99
/pk 2, $8.00/ea

Key Features

Gender
Womens
Color
Black/Grey/Navy/Print
Material
36% Cotton, 24% Polyester, 28% Nylon, 2% Spandex
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
Features
2-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643
Zoro #
G314882153
UPC #
733524006431
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Crew Socks
Gender
Womens
Color
Black/Grey/Navy/Print
Material
36% Cotton, 24% Polyester, 28% Nylon, 2% Spandex
Features
2-PK

Description

Look cute in our stylish dress sock! These come in 2 packs featuring 1 floral-patterned pair and 1 solid colored pair.


  • 1x1 Rib Leg
  • Stay-Up Welt Top
  • Available in Blue, Black, and Grey Varieties (sold as assorted)
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.