Womens No Show Socks, 90% Cotton, 10% Nylon, Black/Grey/White, 5-10 W; 4 Pair-7.5 M, 3 PK

  • Mfr # 613

  • Zoro # G214882130


product price:  $10.99
/pk 3, $3.66/ea

Key Features

Gender
Womens
Material
90% Cotton, 10% Nylon
Features
3-PK
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
613
Zoro #
G214882130
UPC #
733524665614
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
No Show Socks
Gender
Womens
Color
Black/Grey/White
Material
90% Cotton, 10% Nylon
Features
3-PK

Description

These everyday socks protect your feet without distracting from your favorite shoes. They're comfortable too thanks to a full terry cushion foot. Available in all black or a variety pack of 3 stylish colors.


  • Full Terry Cushioned Foot
  • Stay Up Welt Top
  • Reciprocated Heel & Toe for Better Fit
  • Made in the USA
  • Lifetime Guarantee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.