This item is Discontinued.

Rain Bird 360 Deg Umbrella Bubbler, Blk, Plastic, PK2 MUMB-F/2SX

360 Deg Umbrella Bubbler, Blk, Plastic, PK2 (Discontinued)

  • Mfr # MUMB-F/2SX
  • Zoro # G4395063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MUMB-F/2SX
Zoro #
G4395063
UPC #
077985012632
Country of Origin
Australia

Details

Item
360 Deg Umbrella Bubbler
For Use With
Mfr. No. RISER-1PK
Includes
(2) Umbrella Bubbler
Features
Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering
Color
Black
Material
Plastic
Function
Watering Shrub Plantings, Trees, Containers And Flower Beds

Description

360 Deg Umbrella Bubbler, Material Plastic, Color Black, Includes (2) Umbrella Bubbler, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.