Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JTV/ASF-075
Zoro #
G0826822
UPC #
077985003661
Country of Origin
Mexico
Dimensions
Height
5"
Width
4"
Depth
3-1/8"
Details
Item
Anti-siphon Valve
Connection
3/4"
Material
Thermoplastic With Ultraviolet Inhibitors
Max. Working Pressure
79 psi
Voltage
24VAC
Description
Anti-siphon Valve, Connection 3/4 In., Height 5 In., Width 4 In., Material Thermoplastic With Ultraviolet Inhibitors, Voltage 24VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.