Zoro Homepage
This item is Discontinued.
Rain Bird Brass Impact Sprinkler, 42 ft.-51 ft. 35ADJTNTB

Brass Impact Sprinkler, 42 ft.-51 ft. (Discontinued)

  • Mfr # 35ADJTNTB
  • Zoro # G1701423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ADJTNTB
Zoro #
G1701423
UPC #
077985389505
Country of Origin
Mexico

Details

Item
Brass Impact Sprinkler,42 ft.-51 ft.
Spray Coverage
44 ft; 51 ft
Features
Grit Proof Bearing
Base Material
Brass
Hose Connection
3/4" MPT
Head Material
Brass
Product Type
Impact Sprinkler
Minimum Water Pressure
30 psi
Spray Pattern
Adjustable Circle
Base Type
Riser Connected

Description

Brass Impact Sprinkler,42 ft.-51 ft., Base Type Riser Connected, Spray Pattern Adjustable Circle, Product Type Impact Sprinkler, Spray Coverage 44 ft; 51 ft, Base Material Brass, Head Material Brass, Hose Connection 3/4 In. MPT, Minimum Water Pressure 30 psi, Features Grit Proof Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.