Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12SAH
Zoro #
G3507226
UPC #
077985007652
Country of Origin
Mexico
Dimensions
Radius of Throw
8 to 15 ft
Details
Item
Pop-Up Rotor Sprinkler Head
Connection
1/2 in FNPT
Material of Construction
PVC
Flow Rate
0.7 to 1.0 gpm
Pattern
Half Circle
Spacing
8 to 15 ft
Pressure Range
15 to 70 psi
Application
Can Be Used with Any Rain Bird Spray Head, Small to Medium Size Yards Requiring Efficiency and Water Conservation
Pop-Up Clearance
6 in
Description
Pop-Up Rotor Sprinkler Head, Pattern Half Circle, Material of Construction PVC, Flow Rate 0.7 to 1.0 gpm, Pressure Range 15 to 70 psi, Application Can Be Used with Any Rain Bird Spray Head, Small to Medium Size Yards Requiring Efficiency and Water Conservation, Pop-Up Clearance 6 in, Connection 1/2 in FNPT, Spacing 8 to 15 ft
Restrictions
This item has been restricted from sale in the following states:
CO, HI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.