Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird PVC Spray Head Riser, 1/2" x 12" RISER12

PVC Spray Head Riser, 1/2" x 12" (Discontinued)

  • Mfr # RISER12
  • Zoro # G1702211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RISER12
Zoro #
G1702211
UPC #
077985380915
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Diameter
1/2 in

Details

Item
Spray Head Riser
Material
PVC
Color
Black
Product Type
Riser
Compatible Product Type
1/2 in Bottom Inlet Sprinklers, Bubbler Nozzles, Shrub Nozzles

Description

Spray Head Riser, Product Type Riser, Compatible Product Type 1/2 in Bottom Inlet Sprinklers, Bubbler Nozzles, Shrub Nozzles, Material PVC, Color Black, Diameter 1/2 in, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.