Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Rotor Adjustable Pattern Pop-Up Sprinkler 22SA-RVAN

Rotor Adjustable Pattern Pop-Up Sprinkler (Discontinued)

  • Mfr # 22SA-RVAN
  • Zoro # G109575604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22SA-RVAN
Zoro #
G109575604
UPC #
77985033439
Country of Origin
United States

Description

The Rain Bird 22SA-RVAN mini rotor combines watering efficiency with the accuracy and simplicity of 45 Deg to 270 Deg pattern adjustment by hand, with no tools required. This versatile sprinkler allows you to apply multi-stream, water-saving coverage in more areas of your lawn - in narrow or wide corners, along curved walkways, even in outside corners. It is an ideal complement to other Rain Bird 22SA mini rotors available in fixed full, half or quarter patterns. To adjust the sprinkler pattern from 45 Deg to 270 Deg , just push down and turn the top cap. To adjust distance from 17 to 24 ft., turn the stem collar. No other multi-stream rotor is so easy to fine tune, allowing you to keep water on the grass or garden, not on buildings, the sidewalk or driveway. In operation, the sprinkler produces remarkably low precipitation rates of 0.6 in. per hour, reducing water use up to 30%. The secret is in the nozzle's rotary multi-stream action. The water delivery is gentle enough for newly seeded areas and hillsides, yet covers more area than standard pop-up sprays. The nozzle's water droplets are also larger than traditional pop-up spray droplets, resisting windblown overspray. If you are planning a new irrigation system, this sprinkler's extended throw up to 24 ft. allows you to use fewer heads per zone to reduce system complexity.Hand-adjustable spray pattern from 45 Deg to 270 Deg Multiple rotating streams distribute water uniformlyExtended throw up to 24 ft. covers more area with fewer sprinklersNozzle and screen are easily removed for flushingPressure-activated wiper seal protects mechanism from creeping grasses and sandy soilReduces water use up to 30% over pop-up sprinklersSlow distribution rate of 0.6 in. per hour is ideal for newly seeded areas, slopes and hillsidesMultiple rotating streams resist windblown over sprayA protected closed-case design that makes it ideal for in.creeping in. grasses, sandy soil and other harsh surroundingsEngineered to operate at lower pressure while still delivering precise even coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.