Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bird Anti-Siphon Valve 3/4 in. 150 psi

  • Mfr # DAS-075/ASVF

  • Zoro # G2914804


product price: $38.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAS-075/ASVF
Zoro #
G2914804
UPC #
77985606107
Country of Origin
Mexico

Description

This professional grade anti-siphon valve replaces Rain Bird and other irrigation valves installed above ground with 3/4 in. female threaded inlet and outlet. It can be used with any 24 volt AC irrigation timer. Its unique reverse-flow design helps prevent flooding in the event of internal diaphragm failure, keeping the valve closed and saving water. Anti-Siphon valves should always be installed at least 6 inches above the highest head on the valve line, and should never have another valve installed further down the line from the main valve. After installation and before startup, always the flush system of dirt and debris manually using the valve's external bleed screw. Equipped with the additional advantage of adjustable flow control, this model helps prevent wasteful misting when water pressure is too high. A top mounted, easy turn flow control knob allows you to optimize flow to the zone, permitting sprinklers to water at their most efficient rate for more uniform coverage. This valve can be applied with all types of watering devices including Rain Bird spray heads (1800, 600), and rotors (22SA, 32SA, 42SA+, 52SA, LG3 and AG5) as well as Drip zones when properly installed together with a pressure regulator and filter.


  • • Buna-N diaphragm with water filter and captive spring.
  • • Energy-efficient, low-power encapsulated solenoid with captured plunger.t
  • • External bleed to manually flush system of dirt and debris during installation and system start up.
  • • Energy-efficient, low-power encapsulated solenoid with captured plungerSpray-free internal bleed for manual operation.
  • • Heavy-duty construction with stainless steel screws.
  • • Easy To Install With 3/4 In. Male Threaded Pipe adapters With Teflon Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.