Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Valve Box, 12" Rectangle w/Green Lid VBREC12

Valve Box, 12" Rectangle w/Green Lid (Discontinued)

  • Mfr # VBREC12
  • Zoro # G1701907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBREC12
Zoro #
G1701907
UPC #
077985013851
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Length
21 3/4 in

Details

Shape
Rectangular
Color
Green
Item
Valve Box,12" Rectangle w/Green Lid
Includes
Lid
Product Type
Valve Box

Description

Valve Box,12 In. Rectangle w/Green Lid, Overall Height 12 in, Overall Width Not Applicable, Overall Length 21 3/4 in, Color Green, Product Type Valve Box, Includes Lid, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.