Shop RAIN DESIGN
See all product information
Create Account
10032 Mstand for Notebooksaluminum with Silver Anodized Finish
- Mfr # 10032
- Zoro # G603988443
product price:Â
$
75.45
/ea
Key Features
Color
Silver
Material
Aluminum
Height
6 in
Width
10.2 in
For Use With
Apple MacBook, MacBook Pro, Powerbook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10032
- Zoro #
- G603988443
- UPC #
- 891607000322
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Width
- 10.2 in
- Depth
- 10 in
Details
- Color
- Silver
- Material
- Aluminum
- For Use With
- Apple MacBook, MacBook Pro, Powerbook
- Features
- Tilt
- Item
- Notebook Stand
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.