10073 mStand360 Laptop Stand with Swivel Base; Gold
- Mfr # 10073
- Zoro # G504055480
Key Features
Specifications
Product Information
- MFR #
- 10073
- Zoro #
- G504055480
- UPC #
- 891607000667
- Country of Origin
- China
Details
- Color
- Gold
- Material
- Aluminum
- Standards
- TAA Compliant
- Mounting
- Desktop
- Features
- 360° Swivel Base, Cable Management, Comfortable, Ergonomic, Rotate, Tilt, Ventilated
- Item
- Notebook Stand
Description
Designed to uplift. Made of a single sturdy piece of aluminum, mstand transforms your laptop into a stylish workstation with its elegant curves and silver-anodized finish. The single piece design solidly holds a laptop while the aluminum panel acts a heat sink to keep the laptop cool. A cable hole in the back of the Stand routes wires to reduce clutter. Ergonomics long-term use of a laptop as the main computing device can strain the body as the user hunches down to see the screen and Type. Mstand raises the screen 5.9 inches (150 mm) to meet the user's eye level, thus promoting better posture, while its tilt design brings the screen closer for easier viewing. With an external keyboard and mouse, mstand creates an ideal ergonomic desktop setup for laptop users. Compatible with all sizes of Apple MacBook, MacBook Pro. Also fits most 14" standard PC and 15" widescreen PC with depths not more than 10.4 inches.
Features- Raises screen to eye level. Swivel base allows for Easy sharing of screen and access to Ports
- Aluminum panel acts as a heat sink to cool laptop
- Tilt design brings the screen closer. Cable organizer behind routes wires neatly
- Keyboard stash clear up desk area when not in use
- Compatible with Apple MacBook Pro, MacBook Air and other laptops with depths less than 10.4 inches
- Color: Gold
- Size: 9.96 x 6.1 x 6.1 inches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.