Zoro Homepage

mStand Laptop Stand - Midnight

  • Mfr # 10090

  • Zoro # G014944977


product price: $68.99
/ea

Key Features

Material
Aluminum
Height
5.98 in
Width
10.16 in
Mounting
Desk
Features
Tilt, Ventilated, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10090
Zoro #
G014944977
UPC #
891607000988
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.98 in
Width
10.16 in
Length
10.04 in

Details

Color
Midnight
Material
Aluminum
Mounting
Desk
Item
Notebook Stand
Features
Tilt, Ventilated, Cable Management
Standards
TAA Compliant
Application
Keyboard, Notebook, MacBook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.