This item is Discontinued.

Rain Harvesting Rain Harvesting TATO98 Tank Outlet - Tank Overflow Kit TATO123

Rain Harvesting TATO98 Tank Outlet - Tank Overflow Kit (Discontinued)

  • Mfr # TATO123
  • Zoro # G404056556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TATO123
Zoro #
G404056556
UPC #
-
Country of Origin
China

Description

Rain Harvesting offers a complete range of Tank Overflow Outlets with Mozzie Stoppa Screens for flat wall and corrugated tanks to insect proof the rainwater tank.
The High Level Flanged Tank Overflow Outlets will add almost 5" of water to the tank before overflowing.
Mozzie Stoppa Screen incorporate a 1/32" aperture stainless steel screen moulded into a male and female PVC fitting and provides a versatile solution to insect proof the tank/cistern.

Features and Benefits
  • Lead free PVC
  • Low maintenance
  • Quick and easy installation
  • Includes adaptor for secure connection to end of 3 in. or 4 in. pipes leading to and from the rainwater tank/cistern
  • Ideal for polypropylene tank/cistern
  • Size - 4 in. Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.