Shop RAIN-X
See all product information
Create Account
Glass Cleaner, 23 oz, Spray, Unscented
- Mfr # 5071268
- Zoro # G505298602
product price:
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Container Size
23 oz
Fragrance
Unscented
Container Type
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5071268
- Zoro #
- G505298602
- UPC #
- 79118958558
- Country of Origin
- United States
- Item
- Glass Cleaner
- Fragrance
- Unscented
- Container Type
- Spray
Dimensions
- Container Size
- 23 oz
Description
Rain-X 2-in-1 Glass Cleaner + Rain Repellent improves wet weather driving visibility and is easy to use. The Glass Cleaner applies water beading technology to enhance your driving visibility in one simple step.
- • Repels rain by causing water to bead up and roll away
- • Fast and easy to use just spray on and wipe away with no buffing required
- • Cleans automotive glass streak-free
- •
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.