Shop RAIN-X
See all product information
Create Account
Glass Cleaner, Liquid, 18 oz, Spray, Friuty
- Mfr # 5080233
- Zoro # G416251963
product price:Â
$
13.15
/ea
Key Features
Cleaner Form
Liquid
Container Size
18 oz
Fragrance
Friuty
Container Type
Spray
Surfaces for Use On
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5080233
- Zoro #
- G416251963
- UPC #
- 79118959739
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Fragrance
- Friuty
- Container Type
- Spray
- Surfaces for Use On
- Glass
Dimensions
- Container Size
- 18 oz
Description
GLASS CLNR RAINX 2-IN-1 FOAM Specifications: Compositions: Acetone Liquefied Petroleum Gases Sweetened Water Improves wet weather driving visibility. Spray on and wipe away, no buffing required. Causes water to bead up and roll away. Helps prevent and remove sleet, snow, ice, bugs and road spray. Streak free, drip free formula.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.