This item is Discontinued.

Rain-X Latitude Wiper Blade 22" RX792791

Latitude Wiper Blade 22" (Discontinued)

  • Mfr # RX792791
  • Zoro # G602698879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RX792791
Zoro #
G602698879
UPC #
79118100148
Country of Origin
Korea, Republic of

Dimensions

Height
1.5
Length
26.5
Width
2.5

Description

Rain-X knows that in the worst weather, you can't compromise on visibility. Their Latitude line of wiper blades feature a unique curvature that maintains wiping pressure across the blade, for maximum visibility in even the worst of downpours.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.