Shop All Classroom Furniture
Rainbow Accents
3514JCWW003 30'' x 13 1/2'' x 27.5 Blue TRUEdge Flushback Pick-A-Book Stand
Mfr # 5313514003
Zoro # G311636650
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rainbow Accents
- MFR # 5313514003
- Zoro # G311636650
- Country of Origin China
- Category Classroom Furniture
Description
Make story time convenient and engaging for children with this Rainbow Accents 3514JCWW003 30'' x 13 1/2'' x 27 1/2'' blue TRUEdge flushback pick-a-book stand. An excellent addition to daycare centers classrooms or Head Start facilities this versatile unit features five 1 1/2'' deep shelves that are constructed to hold and display hardboard books. Its freckled-gray laminate design will fit into any educational setting while its bright blue edging adds a pop of color and draws the attention of children. Made with TRUEdge thermo-fused technology the edging cannot be removed from the unit allowing it to last as long as the product does.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges allow for play without worrying about sharp corners or pinched fingers. The KYDZStrong dual-laminate construction boasts an MDF core that is formulated for superior longevity. It also stands flush against any wall or flat surface for easy storage. Plus the partitions of the stand are made of a Write-n-Wipe surface which allows you to label shelves while providing added fun and engagement for your students. Promote early childhood literacy and allow your children to choose their own stories with this pick-a-book stand!Rainbow Accents by Jonti-Craft creates a safe engaging and colorful early childhood learning environment. Coming in neutral freckled-gray with nine different edge colors Rainbow Accents products will add a bright touch to any classroom or daycare. The versatile items from this line are designed to match the creativity and imagination of children with vibrant stimulating hues that will last a lifetime. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 30''Depth: 13 1/2''Height: 27 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Café tables (HPL) (BXT30R-36)
- WILSON Wilson 8776895653 NFL Denver Broncos Autographable Football - Full Size (8776895653)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- Rainbow Accents Classroom Furniture