Shop All Classroom Furniture
Rainbow Accents
Rainbow 4020JCWW005 Mobile 20-Cubbie Teal TRUEdge Storage Cabinet
Mfr # 5314020005
Zoro # G311636346
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rainbow Accents
- MFR # 5314020005
- Zoro # G311636346
- Country of Origin China
- Category Classroom Furniture
Description
Keep your classroom daycare center or early learning facility organized with this Rainbow Accents 4020JCWW005 24 1/2'' x 15'' x 29 1/2'' mobile 20-cubbie teal TRUEdge freckled-gray laminate storage cabinet. Featuring 20 spacious cubbies this item is perfect for keeping school supplies neatly contained so your floors remain free of dangerous tripping hazards. The cabinet also comes with KYDZSafe rounded edges and kickplates in order to enable safe play and handling. While the rounded edges guard against injuries caused by sharp corners the convenient kickplates protect fingers and toes from getting pinched. The kickplates prevent toys and other cherished items from falling underneath the unit as well. Plus the cabinet's 15'' depth adds extra stability and storage space to meet your ever-changing needs!Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong dowel-pin construction that will not weaken at the joints which helps to boost its service life by 50%. The cabinet also features laminated sides for maximum strength and easy maintenance. Its Write-n-Wipe recessed back even supplies extra structural support while providing your pupils with plenty of room to write or draw! Additionally its colorful TRUEdge is thermo-fused to the edges of the cabinet ensuring that your unit is less susceptible to damage over time. Plus moving this item is a breeze! Offering superior triangular strength its MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat.Rainbow Accents by Jonti-Craft creates a safe engaging and colorful early childhood learning environment. Coming in neutral freckled gray with nine different edge colors Rainbow Accents products will add a bright touch to any classroom or daycare. The versatile items from this line are designed to match the creativity and imagination of children with vibrant stimulating hues that will last a lifetime. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 24 1/2''Depth: 15''Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-HIGH-WAL-GG)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- STOREX Wiggle Stool, Blue (00301U01C)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- Rainbow Accents Office & School Tables