Shop RAINBOW
See all product information
Create Account
Kraft Bag, White, 6in x 3.63in x 11in, PK100, Material: Paper
- Mfr # P0072005
- Zoro # G4856016
product price:
$
31.19
/pk of 100, $0.31/ea
Key Features
Color
White
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
100 paper bags
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0072005
- Zoro #
- G4856016
- UPC #
- 194629002603
- Country of Origin
- United States
Details
- Color
- White
- Recommended Age
- 4+ Years
- Recommended Grade
- Grade PK+
- Includes
- 100 paper bags
- Material
- Paper
Description
Perfect for many craft projects like making puppets, masks, luminaries, hats and gift bags! Our Rainbow® Kraft Bags are made from high quality uncoated kraft paper that accepts all types of media like crayons, pens, paints and rubber stamps. These #6 flat bottom bags measure 6" x 3-5/8" x 11" and are recyclable. Each pack includes 50 bags. Sold as 3 packs for a total of 150 bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.