Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip .75in. Preset Hose Pressure Regulator 25 To 30 PSI 46300UB

  • Mfr # 46300UB

  • Zoro # G304137836


product price: $35.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46300UB
Zoro #
G304137836
UPC #
018171463005
Country of Origin
United States

Description

  • Hose regulator
  • Maintains 25 to 30 PSI for circuits totaling 480 gph
  • .75" hose thread inlet x .75" hose thread outlet
  • Length: 3
  • Width: 1.38
  • Height: 1.38
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.