R292DP Drip-A-Long Poly Soaker Hose - 0.5 in. x 50 ft.
- Mfr # 359346
- Zoro # G603922232
product price:Â
$
62.45
/ea
Key Features
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 359346
- Zoro #
- G603922232
- UPC #
- -
- Country of Origin
- United States
- Item
- Drip-A-Long Soaker Water Hose
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/2 in
Description
Features
- Drip-A-Long Poly Soaker Hose
- Size - 0.5 in. x 50 ft.
- Color - Black
- 1 Gallon per Hour Dippers Spaced Every 18 in.
- Supply Pressure Up To 60 PSI
- Pressure Compensation Drippers
- Expandable To 400 ft. With Less Than 5% Dripper Outflow Variance.
- Dimension - 13 x 13 x 5.5 in.
- Item Weight - 2.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.