Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/2 x 5/8 in. Compression Drip Irrigation Coupler 1 pk

  • Mfr # 352G00UB

  • Zoro # G801701721


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352G00UB
Zoro #
G801701721
UPC #
18171035202
Country of Origin
United States

Description

The coupling is used to connect one section of 5/8 in. supply tubing to another section of 1/2 in. supply tubing or dripline. With the increaser/reducer coupler, simply insert the tubing end inside the color coded 5/8 in. (green) X 1/2 in. (black) compression ring, where an internal barb compresses into the tube to hold it in place. Made for durability, the compression fitting is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Increase or reduce water flow in the line by connecting 5/8 in. and 1/2 in. supply tubing or dripline together; Works in a variety of areas, from small to large, flat or sloped, to join distribution tubing in your drip irrigation system
  • • Fits 5/8 in. tubing with 0.700 in. OD; Fits 1/2 in. tubing with 0.620 in. OD
  • • Rock the end of tubing back and forth while pushing it into the compression fitting, where an internal barb will compress the tube to hold it in place; for rigid tubing, consider soaking the tube end in hot water or leaving out in the sun
  • • Creates a watertight connection; has an internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD; Handles water pressures up to 50 psi
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.