Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/4 in. Barbed Drip Irrigation Tee 5 pk

  • Mfr # R307CT

  • Zoro # G505994979


product price: $7.99
/pk 5, $1.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R307CT
Zoro #
G505994979
UPC #
-
Country of Origin
United States

Description

The 1/4 in. Barbed Tee connects three sections of 1/4 in. supply tubing or dripline for a T intersection. It also connects two 1/4 in. branches to a punched hole in any size supply line. To install, insert the single-barbed tee inside the drip tubing opening and anchor in place (Tip: soften the tubing end so it is easier to work with by soaking in hot water or leaving out in the sun for pliability.) Use fittings to set up a new drip system or expand or repair an existing system. Reusable micro fittings are made of acrylonitrile butadiene styrene (ABS).


  • • Connect three sections of 1/4 in. supply tubing or dripline for a T intersection, or add two branches of 1/4 in. tubing or dripline from a 1/2 in., 5/8 in., or 0.710 in. supply line
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Fits 1/4 in. tubing or dripline with internal diameter of 0.170 in. or punched hole with diameter of 0.170 in.
  • • Insert barbed end into the drip tubing opening and anchor it in place. (Tip: soften the tubing end so it is easier to work with by soaking in hot water or leaving out in the sun for pliability)
  • • Single-barbed fitting inserts into drip tubing and anchors into place
  • • Handles water pressures up to 50 psi; Works with Raindrip products and other products with compatible connection type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.